Shop All Storage Building Hardware
Wirecrafters
Masonry Hardware Connection Pack
Mfr # MCPK
Zoro # G2691739
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Finish Plain
- Wire Room Components Wire Partition Hardware and Accessories
- Function To Attach Panels Directly to Existing Masonry Wall
- Includes (4) Masonry Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # MCPK
- Zoro # G2691739
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Masonry Hardware Connection Pack |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Plain |
Wire Room Components | Wire Partition Hardware and Accessories |
Function | To Attach Panels Directly to Existing Masonry Wall |
Includes | (4) Masonry Hooks |
Standards | ANSI, OSHA, RIA |
For Use With | Mfr. No. 18-108, 110-1010, 112-1012, 18RW-108RW, 110RW-1010RW, 112RW-1012RW |
Material | Steel |
Compatible Manufacturer Model Number | 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW |
Product Type | Masonry Hardware Connection Pack |
Number of Pieces | 4 |
Description
Hardware Pack, Plain, Steel, Bolt-On, Compatible Manufacturer Model Number 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW, Includes (4) Masonry Hooks, Number of Pieces 4, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Divider 40210 For AkroBin® Stacking Bin #184810, Price for pack of 6 (40210)
- GLOBAL INDUSTRIAL Unassembled Heavy Duty Storage Steel Cabinet, 48x24x78, Black (603357BK)
- ZORO SELECT Modular Stacking Basket Divider 12"H (45VX56)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- Wirecrafters Storage Building Hardware