Shop All Wire Rooms and Partitions
Wirecrafters
Machine Guard Post, Black/Yellow, 8 ft H
Mfr # RTRP8
Zoro # G905932861
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Finish Powder Coat
- Includes Hardware Anchors
- Includes Mounting Hardware Yes
- Post Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RTRP8
- Zoro # G905932861
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Post Depth | 2 in |
Footplate Depth | 6 in |
Post Width | 2 in |
Footplate Width | 6 in |
Mounting Hole Diameter | 3/8 in |
Details
Item | Wire Security Cage Kit |
Finish | Powder Coat |
Includes | Hardware Anchors |
Includes Mounting Hardware | Yes |
Compatible Brand and Series | WireCrafters |
Standards | ANSI/RIA, OSHA |
Number of Mounting Holes | 4 |
Mounting Hardware Included | (4) Anchor Bolts, (4) Nuts, (1) Post Cap |
Color | Black; Yellow |
Product Type | Run Post |
Post Style | Run |
Compatible Manufacturer Model Number | RTRP8 |
Description
Machine Guard Post,Black/Yellow,8 ft H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-9-GY)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SR)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- Wirecrafters Wire Rooms and Partitions