Shop All Wire Rooms and Partitions
Wirecrafters
Machine Guard Post, Black/Yellow, 8 ft H
Mfr # RTDP8
Zoro # G205932905
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Finish Powder Coat
- Includes Hardware Anchors
- Mounting Hardware Included (4) Anchor Bolts, (4) Nuts, (1) Post Cap
- Standards ANSI/RIA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # RTDP8
- Zoro # G205932905
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Post Width | 2 in |
Footplate Width | 6 in |
Post Depth | 2 in |
Mounting Hole Diameter | 3/8 in |
Footplate Depth | 6 in |
Details
Item | Wire Security Cage Kit |
Finish | Powder Coat |
Includes | Hardware Anchors |
Mounting Hardware Included | (4) Anchor Bolts, (4) Nuts, (1) Post Cap |
Standards | ANSI/RIA, OSHA |
Compatible Manufacturer Model Number | RTDP8 |
Post Style | Door |
Compatible Brand and Series | WireCrafters |
Color | Black; Yellow |
Number of Mounting Holes | 4 |
Includes Mounting Hardware | Yes |
Product Type | Door Post |
Description
Machine Guard Post,Black/Yellow,8 ft H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Round Bucket Lid Green (345GRN)
- TRITON PRODUCTS (1) 31.5 In. W x 9 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-2W)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV701/606)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- Wirecrafters Wire Rooms and Partitions