Shop All Wire Rooms and Partitions
Wirecrafters
Machine Guard Post, Black/Yellow, 8 ft H
Mfr # RTCP8
Zoro # G905932908
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Finish Powder Coat
- Includes Hardware Anchors
- Standards ANSI/RIA, OSHA
- Post Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RTCP8
- Zoro # G905932908
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Post Depth | 2 in |
Footplate Width | 6 in |
Footplate Depth | 6 in |
Mounting Hole Diameter | 3/8 in |
Post Width | 2 in |
Details
Item | Wire Security Cage Kit |
Finish | Powder Coat |
Includes | Hardware Anchors |
Standards | ANSI/RIA, OSHA |
Post Style | Corner |
Color | Black; Yellow |
Compatible Manufacturer Model Number | RTCP8 |
Compatible Brand and Series | WireCrafters |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (4) Anchor Bolts, (4) Nuts, (1) Post Cap |
Product Type | Corner Post |
Number of Mounting Holes | 4 |
Description
Machine Guard Post,Black/Yellow,8 ft H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Gray (QED801GY)
- NATIONAL HARDWARE Closet Rod Socket Set Wh (N243-659)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV6)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- Wirecrafters Wire Rooms and Partitions