Shop All Wire Rooms and Partitions
Wirecrafters
Machine Guard Post, Black/Yellow, 6 ft H
Mfr # RTRP6
Zoro # G605932918
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 ft
- Finish Powder Coat
- Includes Hardware Anchors
- Post Width 2 in
- Mounting Hole Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RTRP6
- Zoro # G605932918
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 6 ft |
Post Width | 2 in |
Mounting Hole Diameter | 3/8 in |
Footplate Depth | 6 in |
Footplate Width | 6 in |
Post Depth | 2 in |
Details
Item | Wire Security Cage Kit |
Finish | Powder Coat |
Includes | Hardware Anchors |
Standards | ANSI/RIA, OSHA |
Product Type | Run Post |
Includes Mounting Hardware | Yes |
Post Style | Run |
Number of Mounting Holes | 4 |
Compatible Manufacturer Model Number | RTRP6 |
Mounting Hardware Included | (4) Anchor Bolts, (4) Nuts, (1) Post Cap |
Compatible Brand and Series | WireCrafters |
Color | Black; Yellow |
Description
Machine Guard Post,Black/Yellow,6 ft H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray (RE-1060 MED GREY)
- AKRO-MILS Connecting S Hooks, PK8 (AWSHOOK8PK)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 24x36x69 (MB436CH-5)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W24A-HG)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- Wirecrafters Wire Rooms and Partitions