Shop All Storage Building Hardware
Wirecrafters
Interlock for Sliding Door, Sliding
Mfr # AMPHANSD
Zoro # G0533639
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Hardware and Accessories
- Function Handle-Operated Safety Switch
- For Use With Sliding Door
- Door Type Sliding
- Includes Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # AMPHANSD
- Zoro # G0533639
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Interlock for Sliding Door |
Wire Room Components | Wire Partition Hardware and Accessories |
Function | Handle-Operated Safety Switch |
For Use With | Sliding Door |
Door Type | Sliding |
Includes | Mounting Plate |
Finish | Powder Coated |
Color | Gray |
Material | Steel |
Product Type | Interlocks |
Number of Pieces | 1 |
Compatible Product Type | Sliding Doors |
Compatible Manufacturer Model Number | AMPHANSD |
Description
Interlocks, Compatible Product Type Sliding Doors, Compatible Manufacturer Model Number AMPHANSD, Gray, Steel, Powder Coated, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spillproof Funnel w/Drum Bung Attachment (5NUE9)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- SEVILLE CLASSICS Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow (SHE16508BB)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- Wirecrafters Storage Building Hardware