Shop All Storage Building Hardware
Wirecrafters
Interlock for Hinged Door, Hinged
Mfr # AMPHANHD
Zoro # G0533596
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hinged Door
- Includes Mounting Plates for Hinged Door
- Material Steel
- Finish Powder Coated
- Wire Room Components Wire Partition Hardware and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # AMPHANHD
- Zoro # G0533596
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Interlock for Hinged Door |
For Use With | Hinged Door |
Includes | Mounting Plates for Hinged Door |
Material | Steel |
Finish | Powder Coated |
Wire Room Components | Wire Partition Hardware and Accessories |
Function | Handle-Operated Safety Switch |
Door Type | Hinged |
Color | Gray |
Compatible Product Type | Hinged Doors |
Compatible Manufacturer Model Number | AMPHANHD |
Product Type | Interlocka |
Description
Interlocka, Compatible Product Type Hinged Doors, Compatible Manufacturer Model Number AMPHANHD, Gray, Steel, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 36"D, 96"H, 102"W (183609643096DS)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- CARGOLOC Kayak Storage Straps, Wall Mount, 100 lb. (32507)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- Wirecrafters Storage Building Hardware