Shop All Wire Rooms and Partitions
Wirecrafters
Hinged Gate, 4 ft x 7 ft 3-1/4 In
Mfr # HD4712RW
Zoro # G9895733
product price: $666.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12.4 ft
- Overall Width 52 in
- Door Height 87 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # HD4712RW
- Zoro # G9895733
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 52 in |
Door Height | 87 5/8 in |
Door Width | 48 in |
Base Plate Depth | 7 in |
Post Height | 12 ft. 5-1/4" |
Overall Depth | 2 in |
Mesh Size | 2 in x 2 in |
Post Width | 2" |
Base Plate Width | 2 in |
Overall Dimensions | 12.4 ft H x 52 in W x 2 in D |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Description
Stock Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder Coated, Overall Height 12.4 ft, Overall Depth 2 in, Overall Width 52 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Welded, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in, Door Width 48 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 23 5/8 in L, Clear (QSB205CL)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED801BL)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (QUS220GN)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 10 1/4 in W, 10 1/4 in H (DUS974)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- Wirecrafters Wire Rooms and Partitions