Shop All Wire Rooms and Partitions
Wirecrafters
Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel
Mfr # HD4710
Zoro # G9896092
product price: $605.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 10.4 ft
- Overall Width 52 in
- Door Height 87 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # HD4710
- Zoro # G9896092
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 52 in |
Door Height | 87 5/8 in |
Door Width | 48 in |
Overall Depth | 2 in |
Mesh Size | 2 in x 1 in |
Post Height | 10 ft. 5-1/4" |
Post Width | 2" |
Base Plate Width | 2 in |
Base Plate Depth | 7 in |
Wire Mesh Opening Width | 2 in |
Overall Dimensions | 10.4 ft H x 52 in W x 2 in D |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Height | 2 in |
Description
Single Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Enamel, Powder Coated, Overall Height 10.4 ft, Overall Depth 2 in, Overall Width 52 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in, Door Width 48 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 7' High T Post, Gray, 2PK (790CP111)
- TOTELINE Stacking Container, Gray, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 1/4 in H (8940085136)
- DAYTON Can Tipper, 1 Drum, 5 gal., 75 lb. (21VG51)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81123)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In (SD588RW)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- Wirecrafters Wire Rooms and Partitions