Shop All Wire Rooms and Partitions
Wirecrafters
Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel
Mfr # HD378
Zoro # G9896205
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$548.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8.4 ft
- Overall Width 40 in
- Door Height 87 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # HD378
- Zoro # G9896205
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 40 in |
Door Height | 87 5/8 in |
Door Width | 36 in |
Mesh Size | 2 in x 1 in |
Base Plate Depth | 7 in |
Overall Depth | 2 in |
Base Plate Width | 2 in |
Post Width | 2" |
Post Height | 8 ft. 5-1/4" |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 1 in |
Overall Dimensions | 8.4 ft H x 40 in W x 2 in D |
Wire Mesh Opening HxW | 2 in x 1 in |
Description
Single Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 8.4 ft, Overall Depth 2 in, Overall Width 40 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in, Door Width 36 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- BASCO 55 Gal Reconditioned Open Head Drum, Steel (OH55-3R-RECON)
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- Wirecrafters Wire Rooms and Partitions