Shop All Wire Rooms and Partitions
Wirecrafters
Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel
Mfr # HD3710
Zoro # G9896101
product price: $565.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 10.4 ft
- Overall Width 40 in
- Door Height 87 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # HD3710
- Zoro # G9896101
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 40 in |
Door Height | 87 5/8 in |
Door Width | 36 in |
Base Plate Width | 2 in |
Overall Depth | 2 in |
Mesh Size | 2 in x 1 in |
Post Height | 10 ft. 5-1/4" |
Post Width | 2" |
Base Plate Depth | 7 in |
Wire Mesh Opening Width | 1 in |
Overall Dimensions | 10.4 ft H x 40 in W x 2 in D |
Wire Mesh Opening HxW | 2 in x 1 in |
Wire Mesh Opening Height | 2 in |
Description
Single Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 10.4 ft, Overall Depth 2 in, Overall Width 40 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in, Door Width 36 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Stainless Steel Drawer, 15W x 20D (319129)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6674KC)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- Wirecrafters Wire Rooms and Partitions