Shop All Door Closers
Wirecrafters
Hinged Door Self Closer, Hinged
Mfr # HDCLRETROC
Zoro # G0533605
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Powder Coated
- For Use With Hinged Door
- Includes Mounting Plates for Hinged Door
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # HDCLRETROC
- Zoro # G0533605
- Country of Origin United States
- Category Door Closers
Details
Item | Hinged Door Self Closer |
Color | Gray |
Finish | Powder Coated |
For Use With | Hinged Door |
Includes | Mounting Plates for Hinged Door |
Material | Steel |
Door Type | Hinged |
Wire Room Components | Wire Partition Hardware and Accessories |
Function | Hydraulic Hinged Door Closer |
Product Type | Hinged Door Self Closer |
Description
Hinged Door Self Closer, Powder Coated, Steel, Bolt-On, Gray, Includes Mounting Plates for Hinged Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Brass Latch 11096609 (11096609)
- HOMAX Caulk Remover Tool (2407)
- HES Smart Pac III, 12 to 32VAC/DC, For HES Electric Strikes (2005M3)
- ZORO SELECT Plate Magnet, 18-1/2 x7-1/4 In, Ceramic, SS (10E729)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI7500H 33-41 689)
- LCN 4011T-BUMPER RH AL Surface Closers (4011T-BUMPER RH 689)
- INOX Door Closer Grade 1 Hvy Duty Parallel Mount Cush Arm Full Cvr Alum (DC9016CUSH-AL)
- LOCKEY Lockey Gate Closers (TB175B)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH RH AL)
- LOCKEY Lockey Gate Closers (TB200)
- Wirecrafters Door Closers & Accessories