Shop All Keyed Pocket & Sliding Door Locks
Wirecrafters
Hinged Door Lock- Keyed Alike, Unfinished
Mfr # HDLKXKA
Zoro # G6998196
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type Swing
- For Use With Mfr. No. HD378, HD478, DHD678, DHD878, HD3710, DHD6710, DHD8710, HD3712, HD4712, DHD6712, DHD8712, HD378RW, HD478RW, HD3710RW, HD4710RW, HD3712RW, HD4712RW
- Material Steel
- Overall Height 6 5/16 in
- Includes Cylinder, Keyed Alike Lock Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # HDLKXKA
- Zoro # G6998196
- Country of Origin United States
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Overall Height | 6 5/16 in |
Overall Width | 3 1/2 in |
Details
Item | Lock Plate |
Door Type | Swing |
For Use With | Mfr. No. HD378, HD478, DHD678, DHD878, HD3710, DHD6710, DHD8710, HD3712, HD4712, DHD6712, DHD8712, HD378RW, HD478RW, HD3710RW, HD4710RW, HD3712RW, HD4712RW |
Material | Steel |
Includes | Cylinder, Keyed Alike Lock Plate |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Wire Room Components | Wire Partition Hardware and Accessories |
Finish | Plain |
Function | Locks Hinged Door with a Cylinder Keyed Alike Lock on the Front and a Recessed Turn Knob on the Inside |
Standards | ANSI, OSHA, RIA |
Cylinder | Includes |
Compatible Manufacturer Model Number | DHD6710, DHD6712, DHD678, DHD8710, DHD8712, DHD878, HD3710, HD3710RW, HD3712, HD3712RW, HD378, HD378RW, HD4710RW, HD4712, HD4712RW, HD478, HD478RW |
Product Type | Hinged Door Lock |
Description
Hinged Door Lock, Plain, Steel, Bolt-On, Compatible Manufacturer Model Number DHD6710, DHD6712, DHD678, DHD8710, DHD8712, DHD878, HD3710, HD3710RW, HD3712, HD3712RW, HD378, HD378RW, HD4710RW, HD4712, HD4712RW, HD478, HD478RW, Includes Cylinder, Keyed Alike Lock Plate, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Easton 5 x 3 Glass Novelty Mosaic Wall Floor Tile (SAM-ANDEAS337)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C01800350880M)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Greystone 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-323)
- PRIME-LINE Door Jamb Guide Pckt Btm (161930)
- WIRECRAFTERS Hinged Door Cylinder Lock, Unfinished (HDLKXKD)
- WIRECRAFTERS Slide Door Cylinder Lock, Unfinished (SDLKXKD)
- WIRECRAFTERS Slide Door Cylinder Lock, Unfinished (SDLKXKA)
- EMTEK White Patio Bolt, 206016 (206016)
- PRIMELINE TOOLS Sliding Door Round Face Mortise Lock (Single Pack) (MP2009)
- PRIME-LINE STRIKE 4-7/8X1-1/4"" SS (U 9483)
- PRIME-LINE MORTISE LOCK KEY BRS (E2294)
- Wirecrafters Pocket & Sliding Door Hardware