Shop All Keyed Pocket & Sliding Door Locks
Wirecrafters
Hinged Door Cylinder Lock, Unfinished
Mfr # HDLKXKD
Zoro # G7182122
original price:
$198.99
15% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type Swing
- For Use With Mfr. No. HD378, HD478, DHD678, DHD878, HD3710, DHD6710, DHD8710, HD3712, HD4712, DHD6712, DHD8712, HD378RW, HD478RW, HD3710RW, HD4710RW, HD3712RW, HD4712RW
- Material Steel
- Function Locks Hinged Door with a Cylinder Keyed Different Lock on the Front and a Recessed Turn Knob on the Inside
- Wire Room Components Wire Partition Hardware and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # HDLKXKD
- Zoro # G7182122
- Country of Origin United States
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Overall Height | 6 5/16 in |
Overall Width | 3 1/2 in |
Panel Height | 6-5/16" |
Panel Width | 3-1/2" |
Details
Item | Hinged Door Cylinder Lock |
Door Type | Swing |
For Use With | Mfr. No. HD378, HD478, DHD678, DHD878, HD3710, DHD6710, DHD8710, HD3712, HD4712, DHD6712, DHD8712, HD378RW, HD478RW, HD3710RW, HD4710RW, HD3712RW, HD4712RW |
Material | Steel |
Function | Locks Hinged Door with a Cylinder Keyed Different Lock on the Front and a Recessed Turn Knob on the Inside |
Wire Room Components | Wire Partition Hardware and Accessories |
Includes | Cylinder, Keyed Different Lock Plate |
Standards | ANSI, OSHA, RIA |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Plain |
Compatible Manufacturer Model Number | DHD6710, DHD6712, DHD678, DHD8710, DHD8712, DHD878, HD3710, HD3710RW, HD3712, HD3712RW, HD378, HD378RW, HD4710RW, HD4712, HD4712RW, HD478, HD478RW |
Product Type | Hinged Door Lock |
Description
Hinged Door Lock, Plain, Steel, Bolt-On, Compatible Manufacturer Model Number DHD6710, DHD6712, DHD678, DHD8710, DHD8712, DHD878, HD3710, HD3710RW, HD3712, HD3712RW, HD378, HD378RW, HD4710RW, HD4712, HD4712RW, HD478, HD478RW, Includes Cylinder, Keyed Different Lock Plate, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2052 NSM 626)
- OSBORNE WOOD PRODUCTS 1 3/4 x 7/8 x 96 1 3/4" Half Round Rope in Beech (891426BCH)
- PRIME-LINE Round Bend Screw Hooks 5/16in X 4-1/2in Zinc Plated Steel 10PK (9068625)
- PAMEX Heavy Duty Fixed Shelf and Rod Support Bracket White Finish (DD0633WC)
- WIRECRAFTERS Slide Door Cylinder Lock, Unfinished (SDLKXKA)
- WIRECRAFTERS Slide Door Cylinder Lock, Unfinished (SDLKXKD)
- WIRECRAFTERS Hinged Door Lock- Keyed Alike, Unfinished (HDLKXKA)
- PRIME-LINE Prime Line Products D1721 Sliding Glass Door Roller Assty (7050990)
- SCHLAGE Accent Priv Lvr Stn Nkl (F40VACC619)
- CAL-ROYAL Passage Function Sliding Door Lock, US15 Satin Nickel (SDL17-15)
- TELL Lever Entry Us26D (CL100011)
- Wirecrafters Pocket & Sliding Door Hardware