Shop All Guard Rails
Wirecrafters
Guard Rail, 2 ft., 8" Rail, Yellow
Mfr # PR3
Zoro # G1262735
product price: $172.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$172.99
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # PR3
- Zoro # G1262735
- Country of Origin United States
- Category Guard Rails
Details
Color | Yellow |
Item | Guard Rail,2 ft.,8" Rail,Yellow |
Description
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic (SW1-38-4-D)
- BUYERS PRODUCTS Banjo Eye (TGBE3138)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- KINGCORD 1/8 in. x 1000 ft. White Smooth Braid Nylon Rope (644471TV)
- WIRECRAFTERS Guard Rail, 5 ft., 8" Rail, Yellow (PR6)
- EGA Post Protector, 12" Fits 3" Columns (5212)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- GUARDIAN EQUIPMENT Extended Guardrail Gusset, 16 In. H (61027)
- VESTIL Low Profile Rack Guard (NPG6-12)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- VESTIL Adjust Perimeter Guard - Hinged Door (APG-DR-54)
- Wirecrafters Guard Rails