Shop All Wire Rooms and Partitions
Wirecrafters
Guard Panel, Black/Yellow, 8 ft H, 4 ft W
Mfr # RT48
Zoro # G205929073
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Overall Width 4 ft
- Finish Powder Coat
- Includes Hardware Anchors
- Color Black; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RT48
- Zoro # G205929073
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 4 ft |
Wire Mesh Opening Width | 1 1/4 in |
Details
Item | Wire Security Cage Kit |
Finish | Powder Coat |
Includes | Hardware Anchors |
Color | Black; Yellow |
Standards | ANSI/RIA, OSHA Compliant |
Wire Thickness | 10 ga |
Product Type | Welded Wire Panel |
Mesh Shape | Square |
Includes Mounting Hardware | Yes |
Method of Construction | Welded |
Description
Guard Panel,Black/Yellow,8 ft H,4 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 10S, 97 Lx2 In H (1020-97)
- ORBIS Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Gray)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- PROSOURCE Standard Shelf Sgl 24In White (25211PHL)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- Wirecrafters Wire Rooms and Partitions