Shop All Machine Guard Parts
Wirecrafters
Guard Panel, Black/Yellow, 8 ft H, 3 ft W
Mfr # RT38
Zoro # G105909694
product price: $153.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Color Black; Yellow
- Includes Hardware Anchors
- Finish Powder Coat
- Standards ANSI/RIA, OSHA Compliant
- Product Type Welded Wire Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RT38
- Zoro # G105909694
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Width | 3 ft |
Wire Mesh Opening Width | 1 1/4 in |
Overall Height | 8 ft |
Details
Item | Machine Guard Doors |
Color | Black; Yellow |
Includes | Hardware Anchors |
Finish | Powder Coat |
Standards | ANSI/RIA, OSHA Compliant |
Product Type | Welded Wire Panel |
Includes Mounting Hardware | Yes |
Mesh Shape | Square |
Method of Construction | Welded |
Wire Thickness | 10 ga |
Description
Guard Panel,Black/Yellow,8 ft H,3 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.1A21X15)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- ZORO SELECT Alloy Steel Taper Tap, 6-32 (CCT1060-108)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- Wirecrafters Machine Tool Parts