Shop All Machine Guard Parts
Wirecrafters
Guard Panel, Black/Yellow, 8 ft H, 2 ft W
Mfr # RT28
Zoro # G905909696
product price: $128.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Color Black; Yellow
- Finish Powder Coat
- Includes Hardware Anchors
- Standards ANSI/RIA, OSHA Compliant
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RT28
- Zoro # G905909696
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 8 ft |
Wire Mesh Opening Width | 1 1/4 in |
Overall Width | 2 ft |
Details
Item | Machine Guard Doors |
Color | Black; Yellow |
Finish | Powder Coat |
Includes | Hardware Anchors |
Standards | ANSI/RIA, OSHA Compliant |
Includes Mounting Hardware | Yes |
Method of Construction | Welded |
Wire Thickness | 10 ga |
Product Type | Welded Wire Panel |
Mesh Shape | Square |
Description
Guard Panel,Black/Yellow,8 ft H,2 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS123)
- BOSCH Straight Router Bit, 1/2 Cutting dia. (85635B)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- ULTRA-DEX USA Clamp, CL-7 (CL-7)
- ECONOLINE Hose Barb (413421)
- Wirecrafters Machine Guard Parts