Shop All Machine Guard Parts
Wirecrafters
Guard Panel, Black/Yellow, 6 ft H, 4 ft W
Mfr # RT46
Zoro # G505909706
product price: $140.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$140.99
Free 30-Day Returns
Key Features
- Color Black; Yellow
- Standards ANSI/RIA, OSHA Compliant
- Finish Powder Coat
- Includes Hardware Anchors
- Wire Mesh Opening Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RT46
- Zoro # G505909706
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Wire Mesh Opening Width | 1 1/4 in |
Overall Height | 6 ft |
Overall Width | 4 ft |
Details
Item | Machine Guard Doors |
Color | Black; Yellow |
Standards | ANSI/RIA, OSHA Compliant |
Finish | Powder Coat |
Includes | Hardware Anchors |
Mesh Shape | Square |
Method of Construction | Welded |
Product Type | Welded Wire Panel |
Wire Thickness | 10 ga |
Includes Mounting Hardware | Yes |
Description
Guard Panel,Black/Yellow,6 ft H,4 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- MAYHEW STEEL PRODUCTS PUNCH TAPER DIA PT 1979 (MY31979)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- ULTRA-DEX USA Screw, XNS-48 (XNS-48)
- HHIP 6 X 8" Safety Shield With Hose On Magnetic Base (4401-0516)
- Wirecrafters Machine Tool Parts