Shop All Wire Rooms and Partitions
Wirecrafters
Guard Door, Black/Yellow, 8 ft H, 4 ft W
Mfr # RTSD488
Zoro # G505932896
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welded Wire Mesh
- Door Height 8 ft
- Door Width 4 ft
- Finish Powder Coat
- Includes (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RTSD488
- Zoro # G505932896
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Height | 8 ft |
Door Width | 4 ft |
Door Track Length | 8 ft |
Wire Mesh Opening Width | 1 1/4 in |
For Maximum Door Opening Width | 4 ft |
Wire Mesh Opening Height | 1 1/4 in |
Details
Item | Wire Security Cage Kit |
Material | Welded Wire Mesh |
Finish | Powder Coat |
Includes | (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK |
Color | Black; Yellow |
Standards | ANSI/RIA, OSHA Compliant |
Mounting Hardware Included | Yes |
Compatible Brand and Series | WireCrafters RTII Machine Guard |
Compatible Manufacturer Model Number | RTSD488 |
Opening Type | Hinged |
Lock Type | Interlock |
Product Type | Slide Door |
Method of Construction | Welded |
Handle Type | Pull |
Wire Thickness | 10 ga |
Includes Mounting Hardware | Yes |
Description
Guard Door,Black/Yellow,8 ft H,4 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (9-6)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS996MOBYL)
- TENNSCO Shelf Support 24In, End Support, Med Gray (LRA-24)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 10'W, Yellow (184909)
- Wirecrafters Wire Rooms and Partitions