Shop All Wire Rooms and Partitions
Wirecrafters
Guard Door, Black/Yellow, 8 ft H, 4 ft W
Mfr # RTHD468
Zoro # G005932884
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welded Wire Mesh
- Door Height 8 ft
- Door Width 4 ft
- Finish Powder Coat
- Includes (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RTHD468
- Zoro # G005932884
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Height | 8 ft |
Door Width | 4 ft |
For Maximum Door Opening Width | 4 ft |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening Height | 1 1/4 in |
Details
Item | Wire Security Cage Kit |
Material | Welded Wire Mesh |
Finish | Powder Coat |
Includes | (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK |
Color | Black; Yellow |
Standards | ANSI/RIA, OSHA Compliant |
Handle Type | Pull |
Compatible Brand and Series | WireCrafters RTII Machine Guard |
Product Type | Hinged Door |
Method of Construction | Welded |
Lock Type | Interlock |
Wire Thickness | 10 ga |
Compatible Manufacturer Model Number | RTHD468 |
Mounting Hardware Included | Yes |
Opening Type | Hinged |
Includes Mounting Hardware | Yes |
Description
Guard Door,Black/Yellow,8 ft H,4 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Gray Fiberglass Lid (7806185172)
- KESSEBOHMER Tray Champagne Metal 3-5/16W F/ Base Pullout, 2PK (2504740103)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- HUSKY RACK & WIRE Tunnel Slide Door (V591008)
- Wirecrafters Wire Rooms and Partitions