Shop All Wire Rooms and Partitions
Wirecrafters
Guard Door, Black/Yellow, 8 ft H, 3 ft W
Mfr # RTSD388
Zoro # G205932899
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welded Wire Mesh
- Door Height 8 ft
- Door Width 3 ft
- Finish Powder Coat
- Includes (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RTSD388
- Zoro # G205932899
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Height | 8 ft |
Door Width | 3 ft |
Wire Mesh Opening Height | 1 1/4 in |
Door Track Length | 6 ft |
Wire Mesh Opening Width | 1 1/4 in |
For Maximum Door Opening Width | 3 ft |
Details
Item | Wire Security Cage Kit |
Material | Welded Wire Mesh |
Finish | Powder Coat |
Includes | (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK |
Standards | ANSI/RIA, OSHA Compliant |
Color | Black; Yellow |
Handle Type | Pull |
Product Type | Slide Door |
Mounting Hardware Included | Yes |
Compatible Brand and Series | WireCrafters RTII Machine Guard |
Lock Type | Interlock |
Method of Construction | Welded |
Includes Mounting Hardware | Yes |
Opening Type | Hinged |
Compatible Manufacturer Model Number | RTSD388 |
Wire Thickness | 10 ga |
Description
Guard Door,Black/Yellow,8 ft H,3 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73107)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HGA1)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-2S-HG)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- Wirecrafters Wire Rooms and Partitions