Shop All Wire Rooms and Partitions
Wirecrafters
Guard Door, Black/Yellow, 8 ft H, 3 ft W
Mfr # RTHD368
Zoro # G505932889
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welded Wire Mesh
- Door Height 8 ft
- Door Width 3 ft
- Finish Powder Coat
- Includes (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RTHD368
- Zoro # G505932889
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Height | 8 ft |
Door Width | 3 ft |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening Height | 1 1/4 in |
For Maximum Door Opening Width | 3 ft |
Details
Item | Wire Security Cage Kit |
Material | Welded Wire Mesh |
Finish | Powder Coat |
Includes | (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK |
Standards | ANSI/RIA, OSHA Compliant |
Color | Black; Yellow |
Includes Mounting Hardware | Yes |
Compatible Manufacturer Model Number | RTHD368 |
Lock Type | Interlock |
Wire Thickness | 10 ga |
Method of Construction | Welded |
Product Type | Hinged Door |
Opening Type | Hinged |
Handle Type | Pull |
Compatible Brand and Series | WireCrafters RTII Machine Guard |
Mounting Hardware Included | Yes |
Description
Guard Door,Black/Yellow,8 ft H,3 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf, 24"D x 72"W, Chrome (5GTA3)
- ECONOCO Straight Arm Chrome, 14"L, 16 ga., 24PK (RR/14)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (359-95)
- ECONOCO Grid Basket Racktopper for use with K40 and K41 (WRT40)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- Wirecrafters Wire Rooms and Partitions