Shop All Wire Rooms and Partitions
Wirecrafters
Guard Door, Black/Yellow, 6 ft H, 4 ft W
Mfr # RTHD466
Zoro # G705932894
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welded Wire Mesh
- Door Height 6 ft
- Door Width 4 ft
- Finish Powder Coat
- Includes (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RTHD466
- Zoro # G705932894
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Height | 6 ft |
Door Width | 4 ft |
Wire Mesh Opening Width | 1 1/4 in |
For Maximum Door Opening Width | 4 ft |
Wire Mesh Opening Height | 1 1/4 in |
Details
Item | Wire Security Cage Kit |
Material | Welded Wire Mesh |
Finish | Powder Coat |
Includes | (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK |
Color | Black; Yellow |
Standards | ANSI/RIA, OSHA Compliant |
Handle Type | Pull |
Includes Mounting Hardware | Yes |
Wire Thickness | 10 ga |
Compatible Brand and Series | WireCrafters RTII Machine Guard |
Mounting Hardware Included | Yes |
Product Type | Hinged Door |
Compatible Manufacturer Model Number | RTHD466 |
Method of Construction | Welded |
Opening Type | Hinged |
Lock Type | Interlock |
Description
Guard Door,Black/Yellow,6 ft H,4 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Tatiana Midnight Blue (107GMC4)
- SPORTSMAN Stainless Steel Portable Folding Work Table (SSTABLEFD)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- HUSKY RACK & WIRE Post Line (V5508)
- Wirecrafters Wire Rooms and Partitions