Shop All Wire Rooms and Partitions
Wirecrafters
Guard Door, Black/Yellow, 6 ft H, 3 ft W
Mfr # RTSD366
Zoro # G105932876
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welded Wire Mesh
- Door Height 6 ft
- Door Width 3 ft
- Finish Powder Coat
- Includes (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # RTSD366
- Zoro # G105932876
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Height | 6 ft |
Door Width | 3 ft |
Door Track Length | 6 ft |
For Maximum Door Opening Width | 3 ft |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening Height | 1 1/4 in |
Details
Item | Wire Security Cage Kit |
Material | Welded Wire Mesh |
Finish | Powder Coat |
Includes | (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK |
Standards | ANSI/RIA, OSHA Compliant |
Color | Black; Yellow |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | Yes |
Compatible Brand and Series | WireCrafters RTII Machine Guard |
Product Type | Slide Door |
Wire Thickness | 10 ga |
Method of Construction | Welded |
Opening Type | Hinged |
Handle Type | Pull |
Compatible Manufacturer Model Number | RTSD366 |
Lock Type | Interlock |
Description
Guard Door,Black/Yellow,6 ft H,3 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Bracket, Wall , 24", Sngl, Metro (1WD24C)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Chrome (2KNZ2)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 10"D x 10"H (BKTM02X10X10HACRS)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- HUSKY RACK & WIRE Post Corner (V5608)
- Wirecrafters Wire Rooms and Partitions