Shop All Wire Rooms and Partitions
Wirecrafters
Guard Door, Black/Yellow, 6 ft H, 3 ft W
Mfr # RTHD366
Zoro # G005932914
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welded Wire Mesh
- Door Height 6 ft
- Door Width 3 ft
- Finish Powder Coat
- Includes (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RTHD366
- Zoro # G005932914
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Height | 6 ft |
Door Width | 3 ft |
Wire Mesh Opening Height | 1 1/4 in |
Wire Mesh Opening Width | 1 1/4 in |
For Maximum Door Opening Width | 3 ft |
Details
Item | Wire Security Cage Kit |
Material | Welded Wire Mesh |
Finish | Powder Coat |
Includes | (2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK |
Standards | ANSI/RIA, OSHA Compliant |
Color | Black; Yellow |
Compatible Brand and Series | WireCrafters RTII Machine Guard |
Lock Type | Interlock |
Product Type | Hinged Door |
Compatible Manufacturer Model Number | RTHD366 |
Wire Thickness | 10 ga |
Method of Construction | Welded |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | Yes |
Opening Type | Hinged |
Handle Type | Pull |
Description
Guard Door,Black/Yellow,6 ft H,3 ft W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-182007CR-1)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- Wirecrafters Wire Rooms and Partitions