Shop All Pallet Rack Enclosures
Wirecrafters
Enclosed Pallet Rack 2 Bay, 96"W, 48"Base
Mfr # RE81048SD2
Zoro # G2613208
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,949.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 2
- Material Steel
- For Use With Pallet Racks
- Width 96"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # RE81048SD2
- Zoro # G2613208
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in |
Overall Width | 96 in |
Overall Depth | 48 in |
Width | 96" |
Height | 120" |
Depth | 48" |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 2 |
Material | Steel |
For Use With | Pallet Racks |
Color | Gray |
Includes | (2) Sliding Doors, Overhead Track |
Item | Enclosure Kit |
Finish | Powder Coated |
Gauge | 10 ga |
Includes Hardware | Yes |
Number of Bays | 2 |
Number of Panels | 4 |
Description
Enclosure Kit, Number of Bays 2, Number of Panels 4, (2) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 48 in, Overall Height 120 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Blue (QP1496BL)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- ECONOCO Bulletin Sign Holder, Black, 22" x 28" (BH28/MAB)
- TOTALTURF Steel 2-Door Wall Cabinet With 2-Shelves (TO123542)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx48"H W/6" Offset Drop-In Brackets (RS1N120604)
- Wirecrafters Pallet Racks