Shop All Storage Building Hardware
Wirecrafters
Electro-Magnetic Lock, Sliding
Mfr # LKMAGRETROC
Zoro # G0533620
product price: $2,208.99
/ea
Free Shipping & Returns
$2,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Hardware and Accessories
- For Use With Sliding Door
- Mesh Size 2 in x 1 in
- Material Steel
- Function Activates Electronic Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # LKMAGRETROC
- Zoro # G0533620
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Mesh Size | 2 in x 1 in |
Details
Item | Electro-Magnetic Lock |
Wire Room Components | Wire Partition Hardware and Accessories |
For Use With | Sliding Door |
Material | Steel |
Function | Activates Electronic Lock |
Includes | Mounting Hardware |
Finish | Plain |
Door Type | Sliding |
Color | Gray |
Product Type | Lock |
Description
Lock, Plain, Steel, Bolt-On, Gray, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Chrome (5GPK0)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- KRUEGER Therma Level Gauge, Tank Depth 121", 2"NPT (H-2-121)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- Wirecrafters Storage Building Hardware