Shop All Storage Building Hardware
Wirecrafters
Drywall Hardware Connection Pack
Mfr # DWPK
Zoro # G2691720
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Dry Wall Anchors
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- For Use With Mfr. No. 18-108, 110-1010, 112-1012, 18RW-108RW, 110RW-1010RW, 112RW-1012RW
- Function To Attach Panels Directly to Existing Doorway
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # DWPK
- Zoro # G2691720
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Drywall Hardware Connection Pack |
Includes | (4) Dry Wall Anchors |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
For Use With | Mfr. No. 18-108, 110-1010, 112-1012, 18RW-108RW, 110RW-1010RW, 112RW-1012RW |
Function | To Attach Panels Directly to Existing Doorway |
Finish | Plain |
Wire Room Components | Wire Partition Hardware and Accessories |
Standards | ANSI, OSHA, RIA |
Material | Steel |
Product Type | Hardware Pack |
Compatible Manufacturer Model Number | 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW |
Number of Pieces | 4 |
Description
Hardware Pack, Plain, Steel, Bolt-On, Compatible Manufacturer Model Number 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW, Includes (4) Dry Wall Anchors, Number of Pieces 4, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Blue)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (30130YELLOBLANK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- Wirecrafters Storage Building Hardware