Shop All Wire Rooms and Partitions
Wirecrafters
Double Hinged Gate, 8 ft x 7 ft 3-1/4 In
Mfr # DHD8712
Zoro # G9895977
product price: $1,411.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,411.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12.4 ft
- Overall Width 100 in
- Door Height 87 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # DHD8712
- Zoro # G9895977
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 100 in |
Door Height | 87 5/8 in |
Door Width | 96 in |
Base Plate Depth | 7 in |
Mesh Size | 2 in x 1 in |
Post Width | 2" |
Post Height | 8 ft. 5-1/4" |
Overall Depth | 2 in |
Base Plate Width | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 12.4 ft H x 100 in W x 2 in D |
Description
Stock Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 12.4 ft, Overall Depth 2 in, Overall Width 100 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in, Door Width 96 in, Includes (2) Door Posts, Transom Panel, Padlock, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- US NETTING Military Grade Cargo Lifting Net 12x12 (MGCLN-625-12-2W)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Blue (30255BLUE)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Clear (QUS236CL)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Partition Panel, 3 ft x 4 ft, Enamel (38)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- GLOBAL INDUSTRIAL Wire Mesh Partition Security Room 20x20x8 without Roof, 3 Sides w/ Window (603293A)
- Wirecrafters Wire Rooms and Partitions