Shop All Wire Rooms and Partitions
Wirecrafters
Double Hinged Gate, 6 ft x 7 ft 3-1/4 In
Mfr # DHD6710
Zoro # G9896083
product price: $1,119.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,119.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 10.4 ft
- Overall Width 76 in
- Door Height 87 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # DHD6710
- Zoro # G9896083
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 76 in |
Door Height | 87 5/8 in |
Door Width | 72 in |
Mesh Size | 2 in x 1 in |
Overall Depth | 2 in |
Base Plate Width | 2 in |
Base Plate Depth | 7 in |
Post Width | 2" |
Post Height | 10 ft. 5-1/4" |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 10.4 ft H x 76 in W x 2 in D |
Wire Mesh Opening Height | 2 in |
Description
Stock Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 10.4 ft, Overall Depth 2 in, Overall Width 76 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in, Door Width 72 in, Includes (2) Door Posts, Transom Panel, Padlock, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green (RTFAG042096F01VG)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- Wirecrafters Wire Rooms and Partitions