Shop All Wire Rooms and Partitions
Wirecrafters
Corner Post, 2 In x 8 ft 5-1/4 In
Mfr # CP8
Zoro # G1994531
product price: $99.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$99.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Posts
- Material Steel
- Overall Height 8.4 ft
- Overall Width 2 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # CP8
- Zoro # G1994531
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 2 in |
Post Width | 2 in |
Overall Depth | 2 in |
Base Plate Width | 2 in |
Base Plate Depth | 7 in |
Post Height | 8 ft. 5-1/4" |
Footplate Width | 2 in |
Post Depth | 2 in |
Overall Dimensions | 8.4 ft H |
Footplate Depth | 7 in |
Description
Product Type Stock Posts, Powder Coated, Overall Height 8.4 ft, Post Depth 2 in, Post Width 2 in, Mounting Hardware Included Corner Post Hardware Pack, Gray, Steel, Includes Welded-On Base Plate (Mfr. No. BP27), Includes Mounting Hardware Yes, Compatible Manufacturer Model Number 18-108, 18RW-108RW, AP8, Footplate Depth 7 in, Footplate Width 2 in, Corner Post, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 11 1/2 in W, 8 in H (KW-1L)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- LIFT-ALL Gas Bottle Sling, Single, 1000 lb. (GBS1N)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- Wirecrafters Wire Rooms and Partitions