Shop All Wire Rooms and Partitions
Wirecrafters
Corner Post, 2 In x 10 ft 5-1/4 In
Mfr # CP10
Zoro # G1994577
product price: $83.79
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$83.79
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Posts
- Material Steel
- Overall Height 10.4 ft
- Overall Width 2 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # CP10
- Zoro # G1994577
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 2 in |
Base Plate Width | 2 in |
Overall Depth | 2 in |
Post Width | 2 in |
Post Height | 10 ft. 5-1/4" |
Base Plate Depth | 7 in |
Overall Dimensions | 10.4 ft H |
Footplate Depth | 7 in |
Footplate Width | 2 in |
Post Depth | 2 in |
Description
Product Type Stock Posts, Powder Coated, Overall Height 10.4 ft, Post Depth 2 in, Post Width 2 in, Mounting Hardware Included Corner Post Hardware Pack, Gray, Steel, Includes Welded-On Base Plate (Mfr. No. BP27), Includes Mounting Hardware Yes, Compatible Manufacturer Model Number 110-1010, 110RW-1010RW, AP10, Footplate Depth 7 in, Footplate Width 2 in, Corner Post, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY TRACK Easy Track Wardrobe Rod (RA1204)
- LEAKTITE Leaktite 6GLDBLU 5 Gallons Blue Reusable Easy Off Lid Pail (84305387745)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- FLAMBEAU Adjustable Compartment Box with 7 to 16 compartments, Plastic, 3 1/4 in H x 8-7/8 in W (T7004)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- Wirecrafters Wire Rooms and Partitions