Shop All Pallet Rack Enclosures
Wirecrafters
Back Panel, 96inW, Gray, 2in BaseD
Mfr # BACK85
Zoro # G1998978
product price: $279.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Overall Depth 1 1/4 in
- Material Steel
- For Use With Pallet Rack
- Includes (1) Panel
- Pallet Rack Construction Teardrop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # BACK85
- Zoro # G1998978
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 60 in |
Overall Width | 96 in |
Overall Depth | 1 1/4 in |
Height | 5 ft. |
Width | 8 ft. |
Details
Material | Steel |
For Use With | Pallet Rack |
Includes | (1) Panel |
Pallet Rack Construction | Teardrop |
Finish | Powder Coated |
Item | Wire Mesh Panels |
Pallet Rack Accessory Item | Aisle Guard |
Mounting | Rack |
Color | Gray |
Load Capacity | 3500 lb. |
Gauge | 10 ga |
Number of Panels | 1 |
Includes Hardware | No |
Number of Bays | 1 |
Description
Aisle Guard, Number of Bays 1, Number of Panels 1, Includes Hardware No, Overall Depth 1 1/4 in, Overall Height 60 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pail Lid, Green (56872)
- DURHAM MFG Mobile Service Bench, 24 In. L, 42 In. W (2211A-TH-LU-95)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW99)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK104)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 16 X 16, 8Ft High, No Top (FL4H161608)
- Wirecrafters Pallet Racks