Shop All Pallet Rack Enclosures
Wirecrafters
Back Panel, 96inW, Gray, 2in BaseD
Mfr # BACK84
Zoro # G1999048
product price: $197.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Overall Depth 1 1/4 in
- Material Steel
- Footplates 2" x 7"
- Pallet Rack Construction Teardrop
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # BACK84
- Zoro # G1999048
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 48 in |
Overall Width | 96 in |
Overall Depth | 1 1/4 in |
Width | 8 ft. |
Height | 4 ft. |
Details
Material | Steel |
Footplates | 2" x 7" |
Pallet Rack Construction | Teardrop |
Color | Gray |
Item | Wire Mesh Panels |
For Use With | Pallet Rack |
Finish | Powder Coated |
Mounting | Rack |
Includes | (1) Panel |
Pallet Rack Accessory Item | Aisle Guard |
Load Capacity | 3500 lb. |
Gauge | 10 ga |
Number of Panels | 1 |
Includes Hardware | No |
Number of Bays | 1 |
Description
Aisle Guard, Number of Bays 1, Number of Panels 1, Includes Hardware No, Overall Depth 1 1/4 in, Overall Height 48 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Mobile Work Station, Tan/Wht, Power Coated (PT-01)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- WARPS BAG STORAGE 40""X72"" PK4 (CB-40)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- Wirecrafters Pallet Racks