Shop All Pallet Rack Enclosures
Wirecrafters
Back Panel, 108inW, Gray, 2in BaseD
Mfr # BACK94
Zoro # G1998932
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Overall Depth 1 1/4 in
- Material Steel
- Finish Powder Coated
- Mounting Rack
- Includes (1) Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # BACK94
- Zoro # G1998932
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 48 in |
Overall Width | 108 in |
Overall Depth | 1 1/4 in |
Width | 9 ft. |
Height | 4 ft. |
Details
Material | Steel |
Finish | Powder Coated |
Mounting | Rack |
Includes | (1) Panel |
For Use With | Pallet Rack |
Item | Wire Mesh Panels |
Color | Gray |
Pallet Rack Construction | Teardrop |
Pallet Rack Accessory Item | Aisle Guard |
Load Capacity | 3500 lb. |
Gauge | 10 ga |
Includes Hardware | No |
Number of Panels | 1 |
Number of Bays | 1 |
Description
Aisle Guard, Number of Bays 1, Number of Panels 1, Includes Hardware No, Overall Depth 1 1/4 in, Overall Height 48 in, Overall Width 108 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered White 2"W x 8"D x 6"H (BKTM02X08X06HSHWH)
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- NEXEL Nexelate Wire Shelf 24inW x 24inD (S2424EP)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK104)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 120inW, 2in BaseD (RDH108)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 48"H W/3" Offset Drop-In Brackets (RS1N080304)
- Wirecrafters Pallet Racks