Shop All Storage Building Hardware
Wirecrafters
Adjustable Hardware Pack, Unfinished
Mfr # ADJPK
Zoro # G6807884
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Hardware and Accessories
- Includes (8) Nuts, Bolts, Hinges
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Finish Plain
- For Use With Mfr. No. RP8, CP8, RP10, CP10, RP12, CP12, 18-108, 110-1010, 112-1012, 18RW-108RW, 110RW-1010RW, 112RW-1012RW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # ADJPK
- Zoro # G6807884
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Adjustable Hardware Pack |
Wire Room Components | Wire Partition Hardware and Accessories |
Includes | (8) Nuts, Bolts, Hinges |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Plain |
For Use With | Mfr. No. RP8, CP8, RP10, CP10, RP12, CP12, 18-108, 110-1010, 112-1012, 18RW-108RW, 110RW-1010RW, 112RW-1012RW |
Function | Allows Adjustability to Angle Panels Coming Off of Posts |
Standards | ANSI, OSHA, RIA |
Material | Steel |
Product Type | Hardware Pack |
Number of Pieces | 20 |
Compatible Manufacturer Model Number | 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW, CP10, CP12, CP8, RP10, RP12, RP8 |
Description
Hardware Pack, Plain, Steel, Bolt-On, Compatible Manufacturer Model Number 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW, CP10, CP12, CP8, RP10, RP12, RP8, Includes (8) Nuts, Bolts, Hinges, Number of Pieces 20, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid 5J26 FastTrack Garage Compact Hook (1784455)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- STALWART 39-Drawer Small Part Organizer, Black (75-TS2006)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- Wirecrafters Storage Building Hardware