Shop All Electrical Raceways
Wire Trak
WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length
Mfr # WT1125-50
Zoro # G003551407
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 125
- Color White
- Material PVC plastic
- Length 50'
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire Trak
- MFR # WT1125-50
- Zoro # G003551407
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 50' |
Width | 1.5" |
Height | 0.75" |
Tape Width | 1.00” Inch |
Details
Item | Cable Raceway |
Series | 125 |
Color | White |
Material | PVC plastic |
Wall Thickness | 0.05 Inch |
Flammability Rating | UL VO-94 Approved |
Description
WireTrak’s Cable Raceway on a Roll is the ideal solution for cable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. This wall cord cover is an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various accessories and wall wire covers to choose from, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. With a dispenser box and cut-to-length system, you are in full control of your cable management with no waste as you can use only what is needed and store the rest for a different project. The wire concealer and accessories are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 0.75" W x 0.5" H Channel - 50 Ft Length (WT375-50)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1" W x 0.5" H Channel - 50 Ft Length (WT500-50)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 72"' Long - Paintable PVC - White 1Pc (PFOS1.3X1.3S)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 1-1/16" Radius (WC1075)
- Wire Trak Electrical Raceways