Shop All Electrical Raceways
Wire Trak
Hinged Wall Cord Cover Cable Raceway - 1.5" W x .75" H - 6' Length - Paintable PVC - Black
Mfr # WC500B-BLACK
Zoro # G703551363
product price: $19.99
/pk 20, $1.00/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Length 6'
- Height 0.75"
- Pack Quantity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire Trak
- MFR # WC500B-BLACK
- Zoro # G703551363
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 6' |
Width | 1.5" |
Height | 0.75" |
Details
Item | Cable Raceway |
Color | Black |
Material | PVC |
Pack Quantity | 20 |
Flammability Rating | UL VO-94 Approved |
Description
Wire Trak Attractive Hinged Cable Raceway or Latching raceways blends into wall/ceiling junctions providing a clean, finished appearance. When drops and runs of cable are exposed, our Hinged Cable Raceway is ideal for a quick and reliable method of hiding, managing, and protecting those vital wires. Using our Hinged Cable Raceways, unsightly wires are easily inserted into the lengths, which will also allow you to install the raceway quickly, as you will not have to deal with multiple parts. Our Hinged Cable Raceways are an attractive solution as they can blend into wall/ceiling junctions, providing a clean and sleek appearance for wire enclosure applications. Best of all, if you wish to match your Hinged Cable Raceways to the color scheme, they can easily be painted over. Hiding wires has never been made easier, try our Hinged Cable Raceways today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110G)
- SHRINKFLEX ShrinkFlex® Heat Shrink Tubing Kit - 2:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - Brown (HSK2-1-KIT-BN)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 72"' Long - Paintable PVC - White 1Pc (PFOS1.3X1.3S)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1" W x 0.5" H Channel - 50 Ft Length (WT500-50)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 0.75" W x 0.5" H Channel - 50 Ft Length (WT375-50)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length (WT1125-50)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- Wire Trak Electrical Raceways