Shop All Electrical Raceways
Wire Trak
Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 72"' Long - Paintable PVC - White 1Pc
Mfr # PFOS1.3X1.3S
Zoro # G203551436
product price: $13.39
/pk 20, $0.67/ea
Sold in multiples of 20 for $267.80
$267.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Length 6 Ft
- Width 1 Inch
- Height 0.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire Trak
- MFR # PFOS1.3X1.3S
- Zoro # G203551436
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 6 Ft |
Width | 1 Inch |
Height | 0.5 Inch |
Details
Item | Cable Raceway |
Color | White |
Material | PVC |
Pack Quantity | 20 |
Flammability Rating | UL VO-94 Approved |
Description
Kable KontrolTM - PVC Open Slot Wire Duct - 1.3" x 1.3" x 6.5' L - Gray, 12PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX71105BC03C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB02BDC)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 0.75" W x 0.5" H Channel - 50 Ft Length (WT375-50)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 2.5" W x .875" H - 5' Length - 20 pc Case - Paintable PVC - White (WC9375-20)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length (WT1125-50)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1" W x 0.5" H Channel - 50 Ft Length (WT500-50)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB85)
- Wire Trak Raceways