Shop All Animal Repellents & Traps
Wire-Tek
Mole Eliminator Trap, Scissory Type
Mfr # RMEL
Zoro # G502710787
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 3.18
- Overall Width 6
- Overall Length 10.7
- Overall Height 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire-Tek
- MFR # RMEL
- Zoro # G502710787
- UPC # 633856010017
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Outside Diameter | 3.18 |
Overall Width | 6 |
Overall Length | 10.7 |
Overall Height | 5.8 |
Description
No matter the species of the mole, this is a product to get rid of them permanently. No digging; trip cables, sharply pointed spears or hand snapping clamps are involved. Here is how it works: firmly insert the closed jaws into the center of the mole's tunnel until the base of the Mole Trap is flush to the ground. Fearlessly step straight down on the setting lever. The trap and trigger mechanism is ready for action. Features: durable electroplated steel that stands up to years of use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader SS (SPY80-1S)
- KOHLER Linkage Choke (24 079 10-S)
- ALL-SOURCE 8 ft x 10 ft Tarp, Blue (725264)
- STENS Oem Spec Belt, 1/2 W In. (265163)
- LIQUID FENCE Animal Repellent, 1 qt, Granules, 9 3/8in H (85010)
- EVERGUARD REPELLENTS Animal Repellent Concentrate For Deer and Rabbits 32 oz (ADPC032)
- DUKE TRAPS 10 In. Jaw Spread Steel Body Gripping Beaver, Bobcat, Coyote, & Otter Trap (0430)
- DUKE Duke 8681009 Large Coil Spring Animal Trap for Beavers (8681009)
- VICTOR Trap Clipstrip Mouse Ez-Set (M039)
- SONIC TECHNOLOGY Sonic Technology RR3SPK Innovative Non-Toxic Ultrasonic Electronic Triple Speaker Rodent Repeller – 1 Pack (RR3SPK)
- KNESS Snap-E Trap (102-0-021)
- Wire-Tek Animal Repellents & Traps