Shop All Cable Pullers
Wire Snagger
Wire Pulling Tool, Reusable, Electrical, 600 Single W/40 in. Wire Rope
Mfr # 97980
Zoro # G811129225
Free Shipping & Returns
$1,277.64
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
- Brand Wire Snagger
- MFR # 97980
- Zoro # G811129225
- Country of Origin United States
- Category Cable Pullers
Description
Wire pulling tool for electrical contractors with spring-activated teeth for a stronger grip, and shorter tool body for better navigation. Wire Snagger is made of heat- treated stainless steal and has a long tool life span. Easily used around corners. Reusable and cost effective option that saves time and labor costs in wire pulling applications. Wire Snagger wire pulling device; easy to use and durable; available is various sizes. Replaces pulling grips, pulling knuckles, and other less effective wire pulling options. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets,
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
- WESTWARD Set, Drill And Tap, 18pcs (5PXJ2)
- SUPERIOR TILE CUTTER AND TOOLS Margin Trowel, SquareNotch, 10-11/16in. L (ST350)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- AIRCAT Spot Sander/Polisher (6320)
- VESTIL Long Reach Cable Puller/Lifter, 1500 lb. (CP-15)
- GREENLEE 4 Inch Mandrel (39257)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- MAASDAM Cable Puller, 3/4 t, 22 ft. Cable, USA (264S-5)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- Wire Snagger Electrical Tools