Shop All Cable Pullers
Wire Snagger
Wire Pulling Tool, Reusable, Electrical, 500 Single W/40 in. Wire Rope
Mfr # 97976
Zoro # G811129201
Free Shipping & Returns
$1,158.52
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
- Brand Wire Snagger
- MFR # 97976
- Zoro # G811129201
- Country of Origin United States
- Category Cable Pullers
Description
Wire pulling tool for electrical contractors with spring-activated teeth for a stronger grip, and shorter tool body for better navigation. Wire Snagger is made of heat- treated stainless steal and has a long tool life span. Easily used around corners. Reusable and cost effective option that saves time and labor costs in wire pulling applications. Wire Snagger wire pulling device; easy to use and durable; available is various sizes. Replaces pulling grips, pulling knuckles, and other less effective wire pulling options. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets,
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
- KARNASCH Annular Cutters, 3/4" Dia. Hard-Line Car (201640030)
- HHIP 3/8" R8 End Mill Holder (3900-0102)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- GREENLEE Conveyor Sheave, 36 in, 4,000lb Capacity (4036)
- GREENLEE Cable Pulling Grip Set with Clevis (629)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- GREENLEE Sheave, Cable Feeding, 6 (441-6)
- TOLSEN 2 Ton Cable Puller: Double Gear and Double Hooks, Zinc Plated, 10 Cable Length, Soft Rubber Handle (62442)
- GREENLEE Spindle, 3 1/2 Diax100 In W, 7500 lb Cap (657)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- Wire Snagger Cable Pullers