Shop All Cable Pullers
Wire Snagger
Wire Pulling Tool, Reusable, Electrical, 4/0 Single W/34 in. Wire Rope
Mfr # 97968
Zoro # G011129278
Free Shipping & Returns
$830.96
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
- Brand Wire Snagger
- MFR # 97968
- Zoro # G011129278
- Country of Origin United States
- Category Cable Pullers
Description
Wire pulling tool for electrical contractors with spring-activated teeth for a stronger grip, and shorter tool body for better navigation. Wire Snagger is made of heat- treated stainless steal and has a long tool life span. Easily used around corners. Reusable and cost effective option that saves time and labor costs in wire pulling applications. Wire Snagger wire pulling device; easy to use and durable; available is various sizes. Replaces pulling grips, pulling knuckles, and other less effective wire pulling options. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets,
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
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP3)
- KRAFT TOOL Cement Finish Trowel, 18x5", Wood Handle (CF546C)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- JONARD TOOLS Cable Pulling Rod, 12 (CPR-12)
- MAASDAM Hook Kit, for 7973-1/4" Hook (7977J)
- MAASDAM Refill Cable, for 264S-5, 22 ft. (9704BX)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- TORIN JACKS, INC Torin Jacks Comalong With Me W/ 2 Hooks, 2 Ton - T32052 (T32052)
- JONARD TOOLS Pull Line Blower for 3/4 to 2 18-50 mm Conduit (PLB-1000)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- Wire Snagger Electrical Tools