Shop All Cable Pullers
Wire Snagger
Wire Pulling Tool, Reusable, Electrical, 4/0 Single W/20 in. Wire Rope
Mfr # 97966
Zoro # G211129238
Free Shipping & Returns
$830.96
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
- Brand Wire Snagger
- MFR # 97966
- Zoro # G211129238
- Country of Origin United States
- Category Cable Pullers
Description
Wire pulling tool for electrical contractors with spring-activated teeth for a stronger grip, and shorter tool body for better navigation. Wire Snagger is made of heat- treated stainless steal and has a long tool life span. Easily used around corners. Reusable and cost effective option that saves time and labor costs in wire pulling applications. Wire Snagger wire pulling device; easy to use and durable; available is various sizes. Replaces pulling grips, pulling knuckles, and other less effective wire pulling options. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets,
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
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- MILWAUKEE TOOL 3" Diamond Tile Blade (49-94-3010)
- KLEIN TOOLS 1/2-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-1/2M)
- VESTIL Long Reach Cable Puller/Lifter, 1500 lb. (CP-15)
- GREENLEE 1/2 In Dia, 600 ft Cable Pulling Rope (456)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- GREENLEE Cable Pulling Rope, 1/2 In Dia, 300 ft (455)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Force Gauge (UT10-2S)
- GREENLEE Cable Puller Sheave, Hook, 6 In (650)
- Wire Snagger Cable Pullers