Shop All Cable Pullers
Wire Snagger
Wire Pulling Tool, Reusable, Electrical, 350 Single w/31 in. Wire Rope
Mfr # 97971
Zoro # G811129287
Free Shipping & Returns
$950.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Snagger
- MFR # 97971
- Zoro # G811129287
- Country of Origin United States
- Category Cable Pullers
Description
Wire pulling tool for electrical contractors with spring-activated teeth for a stronger grip, and shorter tool body for better navigation. Wire Snagger is made of heat- treated stainless steal and has a long tool life span. Easily used around corners. Reusable and cost effective option that saves time and labor costs in wire pulling applications. Wire Snagger wire pulling device; easy to use and durable; available is various sizes. Replaces pulling grips, pulling knuckles, and other less effective wire pulling options. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Scraper, Mini (KTI-70016)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- PROSKIT Magnetic Nut Setter, 6" L 1/4 (SK-P41150)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 3/4 in L (54TL56)
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- GREENLEE DRILL PULLER, G SERIES, Hp (G1)
- AMERICAN POWER PULL Pro Cable Puller 1Ton (144)
- VESTIL Long Reach Cable Puller/Lifter, 1500 lb. (CP-15)
- MAASDAM Frame Assembly Replacement Kit (MPPFRK)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- Wire Snagger Electrical Tools