Shop All Label Holders
Wire-Rac
Plastic Label Holder Insert Cards, 6" x 1 1/4" White, 400/Case
Mfr # LH152
Zoro # G6631165
product price: $45.69
/pk 400, $0.11/ea
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 1/4"
- Color White
- Length 6"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire-Rac
- MFR # LH152
- Zoro # G6631165
- UPC # 841436067843
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 1/4" |
Length | 6" |
Details
Item | PaperLaser Inserts,6x1 1/4",PK400 |
Color | White |
Material | Paper |
Description
PaperLaser Inserts,6x1 1/4 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 1 1 pc, 3PK (844711)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-10)
- WIRE-RAC Index Wire Rack Label Holder, 24 in, PK6 (WR-1224)
- WIRE-RAC Index Wire Rack Label Holder 12in., pk12 (WR-1212)
- WIRE-RAC Wire-Rac™ Snap-On Label Holders, 6" x 1 5/16", Clear, 25/Case (LH151)
- WIRE-RAC Wire-Rac™ Snap-On Label Holders, 3" x 1 5/16", Clear, 25/Case (LH150)
- CLINEPROD 2 in. Magnetic Side Load Label Holder, Clear (CLI87820)
- MASTER MAGNETICS Data Card Holder, PK25 (RE20CUT3BX)
- CLINEPROD 2.5 in. Magnetic Side Load Label Holder, Clear (CLI87825)
- Wire-Rac Safety Labels