Shop All Label Holders
Wire-Rac
Index Wire Rack Label Holder 12in., pk12
Mfr # WR-1212
Zoro # G4193515
product price: $30.59
/pk 12, $2.55/ea
$30.59
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 5/16 in
- Finish Matte
- Material Plastic
- Includes White Inserts
- For Use With New or Existing Wire Shelving with 1 1/4 - 1 1/2 in Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire-Rac
- MFR # WR-1212
- Zoro # G4193515
- UPC # 659900012127
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 5/16 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 1 1/4 in |
Details
Item | Label Holder |
Finish | Matte |
Material | Plastic |
Includes | White Inserts |
For Use With | New or Existing Wire Shelving with 1 1/4 - 1 1/2 in Face |
Label Holder Style | Slide In |
Color | Clear |
Label Holder Mounting Type | Snap On |
Series | WR |
Product Type | Label Holder |
Number of Label Holders | 12 |
Label Attachment Type | Slide-In |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 12, Overall Length 12 in, Overall Width 1 1/4 in, Product Type Label Holder, Series WR, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Diesel Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU4-0392-RD_10X7)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- LACROSSE Iceman Boot Liner, Size 11, 10 in.H, Blk, PR (904000)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TB23XG)
- WIRE-RAC Wire-Rac™ Snap-On Label Holders, 3" x 1 5/16", Clear, 25/Case (LH150)
- WIRE-RAC Wire-Rac™ Snap-On Label Holders, 6" x 1 5/16", Clear, 25/Case (LH151)
- WIRE-RAC Index Wire Rack Label Holder, 24 in, PK6 (WR-1224)
- C-LINE PRODUCTS Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4 x 2-1/2, Gray, PK100 (87701-BX)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- HOL-DEX Label Holder, Pk25 (L11GR)
- AIGNER INDEX Label HolderSmooth Clear, Slide-In, PK25 (BB-2254)
- Wire-Rac Label Holders