Shop All Wire Connectors
Wire Nut
Wirenut 73B Black, PK1000
Mfr # 30-153
Zoro # G502595902
product price: $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Maximum Rated Voltage 300V
- Minimum Wire Gauge 22 AWG
- Twist-On Style Non-Wing
- Maximum Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire Nut
- MFR # 30-153
- Zoro # G502595902
- UPC # 783250301539
- Country of Origin United States
- Category Wire Connectors
Details
Color | Black |
Item | Wirenut 73B Black,PK1000 |
Maximum Rated Voltage | 300V |
Minimum Wire Gauge | 22 AWG |
Twist-On Style | Non-Wing |
Maximum Wire Gauge | 14 AWG |
Description
Wirenut 73B Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS46B)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-350-EC)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307BK)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- QUICKCABLE Closed End Connector, 18-14 ga., PK25 (169106-025)
- GARDNER BENDER Crimp Connector, Steel, 10 to 18 AWG, PK500 (13-410)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- Wire Nut Wire Connectors