Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 8AWG w/23 in. Lanyard
Mfr # 98119
Zoro # G411129229
Sold in multiples of 6 for $314.94
$314.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98119
- Zoro # G411129229
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300.1-45-M6-50 Plastic Adjustable Lever (6N50S33K)
- OSG Straight Flute Hand Tap, Plug, 4 (1973701)
- SAFEWAZE 15 lb. Elasticated Tool Lanyard (FS8016)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #1 Power Bit (48-32-4831)
- VESTIL Galvanized Cable Puller, Two Speed, 2K lb. (CABLE-P4)
- GREENLEE DRILL PULLER, G SERIES, Hp (G1)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- GREENLEE 1/2 In Dia, 600 ft Cable Pulling Rope (456)
- BES MANUFACTURING Wire Python Magnetic Wire Pulling System (MAG6589)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- GREENLEE Cable Pulling Rope, 1/2 In Dia, 300 ft (455)
- Wire Grabber Cable Pullers